Check Availability
  • HOFFMAN 

    Tin-Plated Aluminum Grounding Lug Kit, Ground Wire Included: No

  • Item # 32FF31
  • Mfr. Model # AGLK2
Tin-Plated Aluminum Grounding Lug Kit, Ground Wire Included: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Make sure your enclosure is grounded using the Hoffman® grounding lug kit. It quickly grounds components to your enclosure.
Show More Close
 

Technical Specifications

Item # 32FF31
Mfr. Model # AGLK2
UNSPSC #39121405
Shipping Weight 0.045 lbs
Country of Origin USA *
Item - Grounding Connector Grounding Lug Kit
Ground Wire Included No
Material - Grounding Connector Tin-Plated Aluminum
Grounding Bar Length 1-3/16"
Grounding Bar Width 9/16"
Grounding Bar Thickness 1/2"
Grounding Bar Holes and Size (1) for 14 to 2 AWG Wire
Description/Special Features Grounds Components to Enclosure
For Use With Any Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions