Check Availability
  • HOFFMAN 

    Aluminum Filter, For Use With Mfr. No. AVK44

  • Item # 32FL18
  • Mfr. Model # AFLT44
Aluminum Filter, For Use With Mfr. No. AVK44
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FL18
Mfr. Model # AFLT44
UNSPSC #39121301
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Filter
For Use With Mfr. No. AVK44
Material Aluminum
Includes Mounting Hardware
Height 4.97"
Width 4.25"
Depth 1.05"
Finish Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions