Check Availability
  • HOFFMAN 

    4"H x 4"W x 3"D Metallic Enclosure, Stainless Steel, Knockouts: No, Screwdown Clamps Closure Method

  • Item # 32FE59
  • Mfr. Model # A404NFSS
4"H x 4"W x 3"D Metallic Enclosure, Stainless Steel, Knockouts: No, Screwdown Clamps Closure Method
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FE59
Mfr. Model # A404NFSS
UNSPSC #39121301
Shipping Weight 2.36 lbs
Country of Origin Mexico *
Item - Electrical Enclosure Enclosure
Enclosure NEMA Rating 3R, 4, 4X, 12
Metallic / Non-Metallic Metallic
Material of Enclosure 304 Stainless Steel
Nominal Enclosure Depth 3"
Nominal Enclosure Height 4"
Nominal Enclosure Width 4"
Enclosure Cover Type Lift Off
Solid / Clear Cover Solid
Closure Method Screwdown Clamps
Knockouts No
Finish Brushed
Color Stainless Steel
Depth 3.00"
Enclosure Cover Features Clamps
Features Weld Nuts for Mounting Panel and Terminals
Gasket Polyurethane
Height 4.00"
IP Rating 66
Metal Gauge 14/16
Mounting Wall
Series A51S
Standards UL Listed, CSA Certified, IEC, cUL
Width 4.00"
* This product's country of origin is subject to change

Compliance and Restrictions