Check Availability
  • HOFFMAN 

    3800/4000 BtuH Refrigerant Enclosure Air Conditioner, Galvanized Sheet Metal, NEMA Enclosure 12

  • Item # 32FP61
  • Mfr. Model # G280416G050
3800/4000 BtuH Refrigerant Enclosure Air Conditioner, Galvanized Sheet Metal, NEMA Enclosure 12
Qty
  • Web Price
    $3,,596.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this Hoffman® Spectracool™ indoor air conditioner enclosure with industrial automation, telecommunications equipment, waste water treatment systems, package handling equipment, security and defense systems, and more. Dust-resistant condenser coil allows unit to be run filterless in most applications. Cleanable, reusable aluminum mesh filter protects coils for maximum cooling. Features include energy-efficient rotary compressor, earth-friendly refrigerant, digital display on ambient side, galvanized sheet metal cover, and easy-mount flanges for simple installation.
Show More Close
 

Technical Specifications

Item # 32FP61
Mfr. Model # G280416G050
UNSPSC #40101701
Catalog Page 301
Shipping Weight 99.0 lbs
Country of Origin USA *
Item Enclosure Air Conditioner
Cooling Capacity 3800/4000 BtuH
Housing Material Galvanized Sheet Metal
Mounting Wall Mount
Cooling Method Refrigerant
NEMA Enclosure Type 12
Height 28.55"
Width 16.97"
Depth 10.10"
Standards UL/cUL Listed, CE, GOST
Wiring Method Terminal Block
Amps 11.7/10.3
Hz 50/60
Voltage 115
Phase Single
Refrigerant R134a
Control Type Electro-Mechanical Thermostat
Housing Color RAL 7035 Light Gray Powder Coated
Includes Mounting Hardware, Gaskets, User Manual, Active Condensate Management, Power-Off Relay for Door Switch and Other System Requirements, Malfunction Switch
* This product's country of origin is subject to change

Welcome Sign In