Check Availability
  • HOFFMAN 

    24"H x 20"W x 8"D Metallic Sloped Top Enclosure, Light Gray, Knockouts: No, 1/4 Turn Latch Closure M

  • Item # 32FJ93
  • Mfr. Model # CSD24208ST
24"H x 20"W x 8"D Metallic Sloped Top Enclosure, Light Gray, Knockouts: No, 1/4 Turn Latch Closure M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Enclosure has 14- and 16-ga. steel construction, with a 20° sloping top and continuously welded and ground seams. Polyester powder paint coated, inside and out. Ideal for applications that require controls to be mounted at an ergonomic height.
Show More Close
 

Technical Specifications

Item # 32FJ93
Mfr. Model # CSD24208ST
UNSPSC #39121301
Catalog Page 295
Shipping Weight 34.5 lbs
Country of Origin USA *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 4, 12, 13
Metallic / Non-Metallic Metallic
Material of Enclosure Carbon Steel
Nominal Enclosure Depth 8"
Nominal Enclosure Height 24"
Nominal Enclosure Width 20"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method 1/4 Turn Latch
Knockouts No
Finish RAL 7035 Textured Polyester Powder
Color Light Gray
Depth 8.00"
Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot
Gasket Seamless Foam-In-Place
Height 24.00"
Interior Panel 32FK20
IP Rating 66
Metal Gauge 14/16
Mounting Wall
Series CW2
Standards UL Listed, CSA Certified, IEC, cUL
Width 20.00"
* This product's country of origin is subject to change

Compliance and Restrictions