Check Availability
  • HOFFMAN 

    2200/2200 BtuH Water/Glycol Enclosure Air Conditioner, Mild Steel, NEMA Enclosure 12

  • Item # 32FP28
  • Mfr. Model # MHB110226G306
2200/2200 BtuH Water/Glycol Enclosure Air Conditioner, Mild Steel, NEMA Enclosure 12
Qty
  • Web Price
    $4,062.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® Genesis™ top-mount indoor air conditioner is ideal for locations where there is little or no clearance around the enclosure. Operating temperature range: 50°F to 125°F (10°C to 52°C). Reciprocating compressor, earth-friendly refrigerant, reliable mechanical thermostat, and clean, reusable aluminum mesh filter protects coils. Attractive industrial design with minimal use of visible fasteners. Mild steel sheet metal cover for rugged environments. Includes mounting hardware, gaskets, and user manual. 2200 Btu/hr.
Show More Close
 

Technical Specifications

Item # 32FP28
Mfr. Model # MHB110226G306
UNSPSC #40101701
Catalog Page 301
Shipping Weight 103.0 lbs
Country of Origin USA *
Item Enclosure Air Conditioner
Cooling Capacity 2200/2200 BtuH
Housing Material Mild Steel
Mounting Wall Mount
Cooling Method Water/Glycol
NEMA Enclosure Type 12
Height 10.25"
Width 17.00"
Depth 21.08"
Standards UL/cUL Listed
Wiring Method 6 ft. Cord with NEMA 6-15 Plug
Amps 5.5/4.6
Hz 50/60
Voltage 220/230
Phase Single
Control Type Electro-Mechanical Thermostat
Housing Color RAL 7042 Gray Semi-Gloss Powder Coated
Includes Surge Suppressor, Cleanable, Reusable Aluminum Mesh Filter, Mounting Hardware, Gaskets and User Manual
* This product's country of origin is subject to change

Compliance and Restrictions