Check Availability
  • HOFFMAN 

    16"H x 16"W x 8"D Metallic Sloped Top Enclosure, Stainless Steel, Knockouts: No, 1/4 Turn Latch Clos

  • Item # 32FK77
  • Mfr. Model # CSD16168SSST
16"H x 16"W x 8"D Metallic Sloped Top Enclosure, Stainless Steel, Knockouts: No, 1/4 Turn Latch Clos
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Enclosure has 14- and 16-ga. stainless steel construction, with a 20° sloping top and continuously welded and ground seams. Ideal for applications that require controls to be mounted at an ergonomic height.
Show More Close
 

Technical Specifications

Item # 32FK77
Mfr. Model # CSD16168SSST
UNSPSC #39121301
Catalog Page 295
Shipping Weight 26.0 lbs
Country of Origin USA *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 3R, 4, 4X, 12
Metallic / Non-Metallic Metallic
Material of Enclosure 304 Stainless Steel
Nominal Enclosure Depth 8"
Nominal Enclosure Height 16"
Nominal Enclosure Width 16"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method 1/4 Turn Latch
Knockouts No
Finish Brushed
Color Stainless Steel
Depth 8.00"
Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot
Gasket Polyurethane
Height 16.00"
Includes Grounding Hardware, Sealing Washer
Interior Panel 32FK12
IP Rating 66
Metal Gauge 14/16
Mounting Wall
Series CWS2
Standards UL Listed, CSA Certified, IEC, cUL
Width 16.00"
* This product's country of origin is subject to change

Compliance and Restrictions