Check Availability
  • HOFFMAN 

    1513/1727 BtuH Water/Glycol Enclosure Air Conditioner, Galvanized Steel, NEMA Enclosure 12

  • Item # 32FP58
  • Mfr. Model # N170226G010
1513/1727 BtuH Water/Glycol Enclosure Air Conditioner, Galvanized Steel, NEMA Enclosure 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this Hoffman® Spectracool™ indoor air conditioner enclosure with industrial automation, telecommunications equipment, waste water treatment systems, package handling equipment, security and defense systems, and more. Dust-resistant condenser coil allows unit to be run filterless in most applications. Cleanable, reusable aluminum mesh filter protects coils for maximum cooling. Features include energy-efficient rotary compressor, earth-friendly refrigerant, dual condenser-side air movers, digital display on ambient side, galvanized sheet metal cover, and easy-mount flanges for simple installation.
Show More Close
 

Technical Specifications

Item # 32FP58
Mfr. Model # N170226G010
UNSPSC #40101701
Catalog Page 301
Shipping Weight 69.0 lbs
Country of Origin USA *
Item Enclosure Air Conditioner
Cooling Capacity 1513/1727 BtuH
Housing Material Galvanized Steel
Mounting Wall Mount
Cooling Method Water/Glycol
NEMA Enclosure Type 12
Height 17.64"
Width 12.00"
Depth 8.40"
Standards UL/cUL Listed
Wiring Method Terminal Block
Amps 4.0/3.6 to 3.5
Hz 50/60
Voltage 220/208-230
Phase Single
Control Type Electro-Mechanical Thermostat
Housing Color RAL 7035 Light Gray Semi-Textured Powder Coated
Includes Mounting Hardware, Gaskets, User Manual, Active Condensate Management, Power-Off Relay for Door Switch and Other System Requirements, Malfunction Switch
* This product's country of origin is subject to change

Compliance and Restrictions