Check Availability
  • HOFFMAN 

    14 Gauge Steel Wireway Flexible Fitting for Hoffman F66 Series Wireways

  • Item # 32FM52
  • Mfr. Model # F66WFF
14 Gauge Steel Wireway Flexible Fitting for Hoffman F66 Series Wireways
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FM52
Mfr. Model # F66WFF
UNSPSC #39121204
Shipping Weight 3.0 lbs
Country of Origin Mexico *
Item Wireway Flexible Fitting
Material 14 Gauge Steel
NEMA Enclosure Type 12
Finish ANSI 61 Gray Polyester Powder
Function Isolates A Wireway Run From Shock and Vibration, Compensates for Misalignment
Length 6"
Height 6"
For Use With Hoffman F66 Series Wireways
With/Without Knockouts Without Knockouts
Standards JIC, CSA, IEC, IP54
* This product's country of origin is subject to change

Compliance and Restrictions