Check Availability
  • HOFFMAN 

    14 Gauge Steel Wireway Closure Plate for Hoffman F66 Series Wireways

  • Item # 32FM06
  • Mfr. Model # F66LP
14 Gauge Steel Wireway Closure Plate for Hoffman F66 Series Wireways
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FM06
Mfr. Model # F66LP
UNSPSC #39121204
Shipping Weight 2.95 lbs
Country of Origin Mexico *
Item Wireway Closure Plate
Material 14 Gauge Steel
NEMA Enclosure Type 12
Finish ANSI 61 Gray Polyester Powder
Function Used to Seal The End of A Wireway Section Or Run
Length 6"
Height 6"
For Use With Hoffman F66 Series Wireways
With/Without Knockouts Without Knockouts
Standards JIC, CSA, IEC, IP54
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In