Check Availability
  • HOFFMAN 

    12"H x 10"W x 6"D Metallic Enclosure, Stainless Steel, Knockouts: No, Screwdown Clamps Closure Metho

  • Item # 32FE57
  • Mfr. Model # A12106NFSS
12"H x 10"W x 6"D Metallic Enclosure, Stainless Steel, Knockouts: No, Screwdown Clamps Closure Metho
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FE57
Mfr. Model # A12106NFSS
UNSPSC #39121301
Shipping Weight 13.8 lbs
Country of Origin Mexico *
Item - Electrical Enclosure Enclosure
Enclosure NEMA Rating 3R, 4, 4X, 12
Metallic / Non-Metallic Metallic
Material of Enclosure 304 Stainless Steel
Nominal Enclosure Depth 6"
Nominal Enclosure Height 12"
Nominal Enclosure Width 10"
Enclosure Cover Type Lift Off
Solid / Clear Cover Solid
Closure Method Screwdown Clamps
Knockouts No
Finish Brushed
Color Stainless Steel
Depth 6.00"
Enclosure Cover Features Clamps
Features Weld Nuts for Mounting Panel and Terminals
Gasket Polyurethane
Height 12.00"
Interior Panel 32FR63
IP Rating 66
Metal Gauge 14/16
Mounting Wall
Series A51S
Standards UL Listed, CSA Certified, IEC, cUL
Width 10.00"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In