Check Availability
  • HOFFMAN 

    12"H x 10"W x 5"D Metallic Enclosure, Gray, Knockouts: No, Screwdown Clamps Closure Method

  • Item # 32FE22
  • Mfr. Model # A1210LP
12"H x 10"W x 5"D Metallic Enclosure, Gray, Knockouts: No, Screwdown Clamps Closure Method
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FE22
Mfr. Model # A1210LP
UNSPSC #39121301
Shipping Weight 12.2 lbs
Country of Origin Mexico *
Item - Electrical Enclosure Enclosure
Enclosure NEMA Rating 12, 13
Metallic / Non-Metallic Metallic
Material of Enclosure Steel
Nominal Enclosure Depth 5"
Nominal Enclosure Height 12"
Nominal Enclosure Width 10"
Enclosure Cover Type Lift Off
Solid / Clear Cover Solid
Closure Method Screwdown Clamps
Knockouts No
Finish ANSI 61 Polyester Powder
Color Gray
Depth 5.00"
Enclosure Cover Features Screw Clamps with Chain
Features External-Wall Mounting Bracket
Gasket Neoprene
Height 12.00"
Interior Panel 32FR63
IP Rating 65
Metal Gauge 14/16
Mounting Wall
Series A51LP
Standards UL Listed, CSA Certified, IEC, cUL
Width 10.00"
* This product's country of origin is subject to change

Compliance and Restrictions