Check Availability
  • HOBART 

    TIG Welder, EZ-TIG 165i Series, Welder Max. Output Amps: 165, Welder Industrial Class: Light

  • Item # 44YW20
  • Mfr. Model # 500551
TIG Welder, EZ-TIG 165i Series, Welder Max. Output Amps: 165, Welder Industrial Class: Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This complete package offers outstanding power and performance for light and industrial applications. Inverter-based with HF start and simple interface controls. Has Fan-on-Demandâ„¢ cooling system, auto-postflow, and infinite amperage control with AC and DC output.
Show More Close
 

Technical Specifications

Item # 44YW20
Mfr. Model # 500551
UNSPSC #23171519
Catalog Page 2416
Shipping Weight 60.0 lbs
Country of Origin USA *
Item TIG Welder
Welder Industrial Class Light
Welding Processes Stick, TIG
Mild Steel - Material Thickness 0.029" to 1/4"
Aluminum - Material Thickness 0.029" to 3/16"
Welder Input Phase 1
Input Voltage 230VAC
Welder Max. Output Amps 165
Welder Min. Output Amps 10
Welder Duty Cycle 20%
Power Source Weight 50 lb.
Polarity AC/DC
Series EZ-TIG 165i
Welded Material Mild Steel, Stainless Steel and Aluminum
Rated Output 150A @ 16V
Input (Amps) 21/23
Welder Input Hz 60
Overall Height 17"
Overall Width 9-7/8"
Overall Depth 23-7/8"
Application TIG/Stick
Includes Inverter based power source with primary cord and plug attached, Weldcraft(TM) A-150 (WP-17) 12.5-ft. (3.8 m) TIG torch, Foot-operated control using the RFCS-RJ45 Remote Foot Control, 12 ft. (3.7 m) work cable with clamp, Gas regulator, flowmeter and shielding gas hose
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms