Check Availability
  • HOBART 

    Screw Drive, Type RL, 1/4-20

  • Item # 235U35
  • Mfr. Model # SD-038-14
Screw Drive, Type RL, 1/4-20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 235U35
Mfr. Model # SD-038-14
UNSPSC #0
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Screw Drive, Type RL, 1/4-20
Fits Brand Hobart
For Use With Mfr. Model Number 2212, 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS, 2919SC, HS4N, HS6, HS6-PHS, HS6N, HS6N-1, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.