Check Availability
  • HOBART 

    Brazing Alloy, 1/8" dia., 3 lb.

  • Item # 6ETP3
  • Mfr. Model # S308846-G16
Brazing Alloy, 1/8" dia., 3 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This brazing alloy helps to join similar or dissimilar metals together without melting base metals.
Show More Close
 

Technical Specifications

Item # 6ETP3
Mfr. Model # S308846-G16
UNSPSC #23171502
Catalog Page 2432
Shipping Weight 3.38 lbs
Country of Origin China *
Item Brazing Alloy Rod
Type Bronze Alloy
Material Copper
Dia. (In.) 1/8
Length (In.) 36
Brazing Range (F) 1595 to 1630
Container Box
Tensile Strength (PSI) 80 to 98
Application Used For Cast Iron, Malleable Steel, Galvanized Steels, Brass and Copper
Standards AWS A5.8
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Japan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.