Check Availability
  • HIRSH 

    30 x 18.63 x 40.3 3-Drawer HL10000 Series Lateral File Cabinet, Black

  • Item # 48YA94
  • Mfr. Model # 14974
30 x 18.63 x 40.3 3-Drawer HL10000 Series Lateral File Cabinet, Black
Qty
  • Web Price
    $455.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48YA94
Mfr. Model # 14974
UNSPSC #56101702
Catalog Page 1342
Shipping Weight 138.0 lbs
Country of Origin USA *
Item Lateral File Cabinet
File Cabinet Type Lateral
Series HL10000
File Size Letter
Number of Drawers 3
Number of Doors 0
Overall Width 30
Overall Height 40.3
Overall Depth 18.63
Finish Powder Coated
Color Black
Material Steel
Handle Type Full-Width Drawer Pulls
Label Holder Included Yes
Lock Included Yes
Assembled/Unassembled Assembled
Standards ANSI/BIFMA
Includes Hang Rails and Magnetic Label Holders
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms