Check Availability
  • HILMAN ROLLERS 

    Equipment Roller Kit, Swivel, 16, 000 lb.

  • Item # 6W042
  • Mfr. Model # KRS-8-4S
Equipment Roller Kit, Swivel, 16, 000 lb.
Qty
  • Web Price
    $1,,243.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6W042
Mfr. Model # KRS-8-4S
UNSPSC #31171521
Catalog Page 1187
Shipping Weight 85.8 lbs
Country of Origin USA *
Item Equipment Roller Kit
Load Capacity 16,000 lb.
Roller Type Swivel
Overall Length 6-1/2"
Overall Width 4-1/8"
Overall Height 3-15/16"
Number of Rollers 4
Roller Length 6-1/2"
Handle Length 36"
Includes (4) 4000 lb. Capacity Rollers and (2) 48" Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In