Check Availability
  • HILMAN ROLLERS 

    Equipment Roller Kit, 6000 lb., Swivel

  • Item # 6W041
  • Mfr. Model # KRS-3-4S
Equipment Roller Kit, 6000 lb., Swivel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6W041
Mfr. Model # KRS-3-4S
UNSPSC #31171521
Catalog Page 1187
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Equipment Roller Kit
Load Capacity 6000 lb.
Roller Type Swivel
Overall Length 6-1/2"
Overall Width 3-5/8"
Overall Height 3-5/16"
Number of Rollers 4
Roller Length 6-1/2"
Handle Length 36"
Includes (4) 1500 lb. Capacity Rollers and (2) 48" Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In