Check Availability
Equipment Roller Kit, 120, 000 lb., Swivel
Qty
  • Web Price
    $2,,528.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VH83
Mfr. Model # KRS-60-SLP
UNSPSC #31171521
Catalog Page 1187
Shipping Weight 261.0 lbs
Country of Origin USA *
Item Equipment Roller Kit
Load Capacity 120,000 lb.
Roller Type Swivel
Overall Length 12-3/4"
Overall Width 6-3/8"
Overall Height 5-1/8"
Number of Rollers 4
Roller Length 12-3/4"
Handle Length 48"
Includes (4) 30,000 lb.Capacity Rollers and (2) 48" Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In