Check Availability
  • HILMAN ROLLERS 

    Equipment Roller Kit, 30, 000 lb., Swivel

  • Item # 3VH82
  • Mfr. Model # KRS-15-SLP
Equipment Roller Kit, 30, 000 lb., Swivel
Qty
  • Web Price
    $2,021.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VH82
Mfr. Model # KRS-15-SLP
UNSPSC #31171521
Catalog Page 1187
Shipping Weight 202.0 lbs
Country of Origin USA *
Item Equipment Roller Kit
Load Capacity 30,000 lb.
Roller Type Swivel
Overall Length 10-1/2"
Overall Width 5-3/4"
Overall Height 5"
Number of Rollers 4
Roller Length 10-1/2"
Handle Length 48"
Includes (4) 7500 lb. Capacity Rollers and (2) 48" Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms