Check Availability
Equipment Roller Kit, 24, 000 lb., Swivel
Qty
  • Web Price
    $2,,557.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MWK7
Mfr. Model # KNRS-12-SLP
UNSPSC #24101505
Catalog Page 1187
Shipping Weight 182.0 lbs
Country of Origin USA *
Item Equipment Roller Kit
Load Capacity 24,000 lb.
Roller Type Swivel
Overall Length 10-1/2"
Overall Width 5-3/4"
Overall Height 5-1/4"
Number of Rollers 4
Handle Length 48"
Includes (4) 6000 lb. Capacity Rollers and (2) 48" Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In