Check Availability
  • HILMAN ROLLERS 

    Equipment Roller Kit, 8000 lb., Swivel

  • Item # 2MWK5
  • Mfr. Model # KNRS-4-4S
Equipment Roller Kit, 8000 lb., Swivel
Qty
  • Web Price
    $1,,574.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MWK5
Mfr. Model # KNRS-4-4S
UNSPSC #24101505
Catalog Page 1187
Shipping Weight 71.0 lbs
Country of Origin USA *
Item Equipment Roller Kit
Load Capacity 8000 lb.
Roller Type Swivel
Overall Length 6-1/2"
Overall Width 4-1/8"
Overall Height 3-15/16"
Number of Rollers 4
Handle Length 30"
Includes (4) 2000 lb. Capacity Rollers and (2) 30" Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In