Check Availability
  • HILMAN ROLLERS 

    Equipment Roller Kit, 400, 000 lb., Swivel

  • Item # 2MWK4
  • Mfr. Model # RS-200-SLP
Equipment Roller Kit, 400, 000 lb., Swivel
Qty
  • Web Price
    $6,,672.34 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MWK4
Mfr. Model # RS-200-SLP
UNSPSC #24101505
Catalog Page 1187
Shipping Weight 884.0 lbs
Country of Origin USA *
Item Equipment Roller Kit
Load Capacity 400,000 lb.
Roller Type Swivel
Overall Length 21"
Overall Width 8"
Overall Height 8-15/16"
Number of Rollers 4
Handle Length 60"
Includes (4) 100,000 lb. Capacity Rollers and (2) 60" Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In