Check Availability
  • HIGHSIDE 

    Trax Bubble Leak Detector, 12oz

  • Item # 30ZY94
  • Mfr. Model # HS24010
Trax Bubble Leak Detector, 12oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Highside® TRAX is a bubble-type liquid leak detector formulated to produce long-lasting bubbles under job site conditions. This clear, nontoxic formula detects leaks as small as 1 micron. Evaporates leaving no residue. Doesn't pit surfaces. No cleanup.
Show More Close
 

Technical Specifications

Item # 30ZY94
Mfr. Model # HS24010
UNSPSC #41111932
Catalog Page 3012
Shipping Weight 0.88 lbs
Country of Origin USA *
Item Leak Detector
Size 12 oz.
Color Clear
Temp. Range (F) 27 Degrees to 200 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions