Check Availability
  • HIGHSIDE 

    Broad Spectrum Series Medium-Strength Wicking Grade Threadlocker, Green Liquid, 0.50 oz. Bottle

  • Item # 30ZY86
  • Mfr. Model # HS13001
Broad Spectrum Series Medium-Strength Wicking Grade Threadlocker, Green Liquid, 0.50 oz. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Highside® offers a broad spectrum Threadlocker™ for heavy-duty use on all metals and rigid plastics. Helps prevent loosening of nuts, bolts, bushings, plugs, and fittings from shock and vibration. Prevents rust and other corrosion. Use on a wide range of fastener types and sizes. Disassembles with standard hand tools. Nontoxic, single component formula is easy to use.
Show More Close
 

Technical Specifications

Item # 30ZY86
Mfr. Model # HS13001
UNSPSC #31201612
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Wicking Grade Threadlocker
Threadlocker Classification Wicking Grade Threadlocker
Threadlocker Strength Medium
Threadlocker Color Green
Threadlocker Disassembly Removable
Physical Form Liquid
Threadlocker Container Bottle
Size 0.50 oz.
Begins to Harden 20 min.
Series Broad Spectrum
Full Cure 24 hr.
Temp. Range -200 Degrees to 425 Degrees F
Flash Point 61 Degrees F
Specific Gravity N/A
Viscosity N/A
Removable With Hand Tools
Application Prevents Loosening of Bolts and Screws
Standards N/A
Includes N/A
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.