Check Availability
  • HIGHLIGHT 

    Steel Ramp

  • Item # 6MGV0
  • Mfr. Model # 600947
Steel Ramp
Qty
  • Web Price
    $2,417.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The HIGHLIGHT Predator® steel ramp is designed for use with Predator low-profile stretch wrap machines (sold separately).
Show More Close
 

Technical Specifications

Item # 6MGV0
Mfr. Model # 600947
UNSPSC #23152901
Catalog Page 1418
Shipping Weight 425.0 lbs
Country of Origin Taiwan *
Item Steel Ramp
Length 12"
Width 90"
Height 49"
* This product's country of origin is subject to change

Compliance and Restrictions