Check Availability
  • HIGHLIGHT 

    Manual Stretch Wrap Turntable, Roll Width: 12" to 18", Load Capacity: 4000 lb., High Profile, 12 rpm

  • Item # 6MGV1
  • Mfr. Model # 788006
Manual Stretch Wrap Turntable, Roll Width: 12" to 18", Load Capacity: 4000 lb., High Profile, 12 rpm
Qty
  • Web Price
    $3,461.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The HIGHLIGHT high-profile stretch wrap turntable is designed for use with Synergy stretch wrap machines (sold separately). 4000-lb. load capacity. 18" roll width.
Show More Close
 

Technical Specifications

Item # 6MGV1
Mfr. Model # 788006
UNSPSC #23152901
Catalog Page 1418
Shipping Weight 650.0 lbs
Country of Origin USA *
Item - Stretch Wrap Machines Stretch Wrap Turntable
Operation Type - Stretch Wrap Machines Manual
Roll Width - Stretch Wrap Machines 12" to 18"
Load Capacity - Stretch Wrap Machines 4000 lb.
Max. Load Length 52"
Max. Load Width 52"
Max. Load Height 80"
Platform Style - Stretch Wrap Machines High Profile
Number of Loads Wrapped Per Hour 15 to 20
Turntable RPM 12 rpm
Turntable Size 48" x 48"
Motor HP 3/4
Voltage 115VAC
Amps 15
Length 62"
Width 58"
Height 20"
Item Stretch Wrap Turntable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms