Check Availability
  • HIGHLAND 

    Tie Down Strap, 6 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Ratchet

  • Item # 45C179
  • Mfr. Model # 1156201
Tie Down Strap, 6 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 45C179
Mfr. Model # 1156201
UNSPSC #24102101
Shipping Weight 3.4 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 6 ft.
Cargo Tie Down Width 2"
Working Load Limit 1000 lb.
Breaking Strength 3000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Black
Cargo Tie Down End Type S-Hook
For Use With Heavy Duty Needs, Secure Motorcycles, Boats, ATVs, UTV, Cargo
Includes Mounting Instructions
Manufacturers Warranty Length Limited 90 days
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms