Check Availability
  • HIGHLAND 

    Tie Down Strap, 15 ft.L x 1-1/2"W, 1830 lb. Load Limit, Adjustment: Ratchet

  • Item # 45C174
  • Mfr. Model # 1158800
Tie Down Strap, 15 ft.L x 1-1/2"W, 1830 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Highland® Ratcheting Strap helps keep freight safe and secure during transport. The ratcheting action provides super-strong vice-like holding with precise tension adjustment. It can be used for securing all loads, including heavier loads, and is also an excellent choice for securing freight for longer trips.
Show More Close
 

Technical Specifications

Item # 45C174
Mfr. Model # 1158800
UNSPSC #24102101
Catalog Page 963
Shipping Weight 3.05 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 15 ft.
Cargo Tie Down Width 1-1/2"
Working Load Limit 1830 lb.
Breaking Strength 5500 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type Grab Hook
For Use With Super Duty, To Secure Cargo Loads On Flat Beds, Hd Trailers, Gooseneck Trailers , Ski Boat, Small Car, Heavy Equipment
Includes Mounting Instructions
Manufacturers Warranty Length Limited 90 days
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms