Check Availability
  • HIGHLAND 

    Tie Down Strap, 27 ft.L x 2"W, 3300 lb. Load Limit, Adjustment: Ratchet

  • Item # 21T127
  • Mfr. Model # 1846200
Tie Down Strap, 27 ft.L x 2"W, 3300 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Highland® Ratcheting Strap helps keep freight safe and secure during transport. The ratcheting action provides super-strong vice-like holding with precise tension adjustment. It can be used for securing all loads, including heavier loads, and is also an excellent choice for securing freight for longer trips.
Show More Close
 

Technical Specifications

Item # 21T127
Mfr. Model # 1846200
UNSPSC #31162310
Catalog Page 962
Shipping Weight 4.8 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 27 ft.
Cargo Tie Down Width 2"
Working Load Limit 3300 lb.
Breaking Strength 10,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type J-Hook
For Use With Flat Beds, Hd Trailers, Gooseneck Trailers , Ski Boat, Small Car, Heavy Equipment
Manufacturers Warranty Length Limited 90 Days
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms