This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HIGHLAND 

    Tie Down Strap, 27 ft.L x 2"W, 3333 lb. Load Limit, Adjustment: Ratchet

  • Item # 21T122
  • Mfr. Model # 1272700
Tie Down Strap, 27 ft.L x 2"W, 3333 lb. Load Limit, Adjustment: Ratchet

See alternate products available online.

Product Details

This tie-down strap is designed to help secure cargo loads on flat beds, HD trailers, and gooseneck trailers. It is suitable for securing ski boats, small cars, and heavy equipment.
Show More Close
 

Technical Specifications

Item # 21T122
Mfr. Model # 1272700
UNSPSC #24102101
Shipping Weight 5.6 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 27 ft.
Cargo Tie Down Width 2"
Working Load Limit 3333 lb.
Breaking Strength 10,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type Flat Hook
For Use With Flat Beds, Hd Trailers, Gooseneck Trailers , Ski Boat, Small Car, Heavy Equipment
Manufacturers Warranty Length Limited 90 Days
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms