Check Availability
  • HIGHLAND 

    Tie Down Strap, 6 ft.L x 1"W, 600 lb. Load Limit, Adjustment: Ratchet

  • Item # 21T113
  • Mfr. Model # 1152101
Tie Down Strap, 6 ft.L x 1"W, 600 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure cargo loads on trailers.
Show More Close
 

Technical Specifications

Item # 21T113
Mfr. Model # 1152101
UNSPSC #24102101
Shipping Weight 2.2 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 6 ft.
Cargo Tie Down Width 1"
Working Load Limit 600 lb.
Breaking Strength 1800 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Orange
Cargo Tie Down End Type S-Hook
For Use With Motorcycles, Fishing Boats, Jet Skis, Snowmobiles
Manufacturers Warranty Length Limited 90 Days
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms