Check Availability
  • HIGHLAND 

    Red Polypropylene/Rubber Bungee Strap with J-Hooks, Bungee Length: 20"

  • Item # 38ZD77
  • Mfr. Model # 9412000
Red Polypropylene/Rubber Bungee Strap with J-Hooks, Bungee Length: 20"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38ZD77
Mfr. Model # 9412000
UNSPSC #24141509
Shipping Weight 0.2 lbs
Country of Origin China *
Item - Bungees Bungee Strap
Stretched Bungee Length 30"
Bungee Length 20"
Bungee Material Polypropylene/Rubber
Bungee End Type J-Hook
Bungee End Material Polyethylene Coated Steel
Color Red
Bungee Width 3/4"
Bungee Thickness 1/8"
For Use With Fat Strap Bungee Cord
Includes (1) 20" Flat Bungee Cord
Manufacturers Warranty Length Limited 90 Days
Hook Length 4"
* This product's country of origin is subject to change

Compliance and Restrictions