Check Availability
Multicolored Polypropylene/Rubber Bungee Strap Assortment with J-Hooks, Bungee Length: 48", 30", 20"
  • HIGHLAND 

    Multicolored Polypropylene/Rubber Bungee Strap Assortment with J-Hooks, Bungee Length: 48", 30", 20"

  • Item # 21T120
  • Mfr. Model # 1166500
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 21T120
Mfr. Model # 1166500
UNSPSC #31151905
Shipping Weight 1.3 lbs
Country of Origin China *
Item - Bungees Bungee Strap Assortment
Bungee Length 48", 30", 20", 15"
Bungee Material Polypropylene/Rubber
Bungee End Type J-Hook
Bungee End Material Steel
Color Multicolored
Bungee Width 3/4"
Bungee Thickness 1/8"
For Use With Camping Gear
Includes 30" Cord, 45" Cord, (2) 15" Cord, and (2) 20" Cord
Manufacturers Warranty Length Limited 90 Days
Hook Length 4"

* This product's country of origin is subject to change

Compliance and Restrictions