Check Availability
Multicolored Polypropylene/Rubber Bungee Cord Assortment with J-Hooks, Bungee Length: 32", 24", 18"
  • HIGHLAND 

    Multicolored Polypropylene/Rubber Bungee Cord Assortment with J-Hooks, Bungee Length: 32", 24", 18"

  • Item # 21T119
  • Mfr. Model # 1166400
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 21T119
Mfr. Model # 1166400
UNSPSC #31151905
Shipping Weight 1.15 lbs
Country of Origin China *
Item - Bungees Bungee Cord Assortment
Bungee Length 32", 24", 18"
Bungee Material Polypropylene/Rubber
Bungee End Type J-Hook
Bungee End Material Steel
Color Multicolored
Bungee Width 3/8"
For Use With Camping Gear
Includes (2) 18" Cord, and (2) 24" Cord, (2) 32" Cord, (7) Canopy Ties, (7) Mini Cord,and O Ring
Manufacturers Warranty Length Limited 90 Days
Hook Length 3-1/4"

* This product's country of origin is subject to change

Compliance and Restrictions