Check Availability
  • HIGHLAND 

    Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 15"

  • Item # 21T146
  • Mfr. Model # 9011700
Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 15"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ozone-resistant multipurpose EPDM tarp straps are designed to be used in outdoor applications; won't rot or lose stretchability when left out in the elements. Include S-hooks on both ends.
Show More Close
 

Technical Specifications

Item # 21T146
Mfr. Model # 9011700
UNSPSC #31162310
Catalog Page 962
Shipping Weight 0.1 lbs
Country of Origin China *
Item - Bungees Bungee Strap
Stretched Bungee Length 23"
Bungee Length 15"
Bungee Material EPDM Rubber
Bungee End Type S-Hook
Bungee End Material Steel
Color Black
Bungee Width 5/8"
Bungee Thickness 1/4"
For Use With Rubber Tarp Strap Constructed Of High Quality Black Ethylene Propylene Diene Monomer (epdm), Uv And Ozone Resistant, Great To Use With Cars, Trucks, Trailers Campers And More.
Includes (1) 15" Tarp Straps with hooks
Manufacturers Warranty Length Limited 90 Days
Hook Length 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms