Check Availability
  • HIGHLAND 

    Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 41"

  • Item # 21T136
  • Mfr. Model # 1848300
Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 41"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21T136
Mfr. Model # 1848300
UNSPSC #31162310
Shipping Weight 1.45 lbs
Country of Origin China *
Item - Bungees Bungee Strap
Stretched Bungee Length 61"
Bungee Length 41"
Bungee Material EPDM Rubber
Bungee End Type S-Hook
Bungee End Material Steel
Color Black
Bungee Width 5/8"
Bungee Thickness 1/4"
For Use With Rubber Tarp Strap Constructed Of High Quality Black Ethylene Propylene Diene Monomer (epdm), Uv And Ozone Resistant, Great To Use With Cars, Trucks, Trailers Campers And More.
Includes (4) 41" Tarp Straps with hooks
Manufacturers Warranty Length Limited 90 Days
Hook Length 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms