Check Availability
  • HIGHLAND 

    7" x 13" Molded Rubber Passenger Car Splash Guards, Black

  • Item # 1YMN7
  • Mfr. Model # 1072700
7" x 13" Molded Rubber Passenger Car Splash Guards, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YMN7
Mfr. Model # 1072700
UNSPSC #25172504
Shipping Weight 0.66 lbs
Country of Origin China *
Item Splash Guards
Type Passenger Car
Color Black
Material Molded Rubber
Length 7"
Width 13"
Application Universal Fit for Compact through Full Size Vehicles for Front, and Rear Fenders
Includes Mounting Hardware
* This product's country of origin is subject to change

Welcome Sign In