Check Availability
  • HIGH-PURITY STANDARDS 

    Total Organic Carbon, 100mL

  • Item # 20PH83
  • Mfr. Model # CWW-TOC-C
Total Organic Carbon, 100mL
Qty
  • Web Price
    $27.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20PH83
Mfr. Model # CWW-TOC-C
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Total Organic Carbon
Concentration 4000 micrograms/mL
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade % Purity
Chemical Container Size 100mL
Chemical Family Type Standards and Solutions
Shelf Life 12 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information For Total Organic Carbon Calibration
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.