Check Availability
  • HIGH-PURITY STANDARDS 

    Polynuclear Aromatic Hydrocarbon Mixture

  • Item # 20PH66
  • Mfr. Model # PAH-HM16C A1-5
Polynuclear Aromatic Hydrocarbon Mixture
Qty
  • Web Price
    $309.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20PH66
Mfr. Model # PAH-HM16C A1-5
UNSPSC #12352001
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Polynuclear Aromatic Hydrocarbon Mixture
Concentration 2000 micrograms/mL
Chemical Container Material Amber Glass
Chemical Container Type Vial
Chemical Grade % Purity
Chemical Container Size 5mL
Chemical Family Type Standards and Solutions
Shelf Life 36 mo.
Shipping Restrictions DOT-UN 2810 Toxic Liquid, Organic, N.O.S. (Dichloromethane Solution)
Special Information For Polycyclic Aromatic Hydrocarbons Calibration
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov