Check Availability
  • HIGH-PURITY STANDARDS 

    Nitrogen From NaNO2 100 ppm In H2O

  • Item # 30TN26
  • Mfr. Model # IC-NO2-100
Nitrogen From NaNO2 100 ppm In H2O
Qty
  • Web Price
    $30.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30TN26
Mfr. Model # IC-NO2-100
UNSPSC #12141903
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Nitrogen From NaNO2 100 ppm In H2O
Concentration 100 ppm
Chemical Formula H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade % Purity
Chemical Container Size 100mL
Chemical Family Type Standards and Solutions
Shelf Life 12 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.