Check Availability
  • HIGH-PURITY STANDARDS 

    Multicomponent IC Std 1 Solution A and B

  • Item # 30TP24
  • Mfr. Model # IC-1-500
Multicomponent IC Std 1 Solution A and B
Qty
  • Web Price
    $266.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30TP24
Mfr. Model # IC-1-500
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Multicomponent IC Std 1 Solution A and B
Concentration Varied
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade % Purity
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 12 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.