Check Availability
  • HIGH-PURITY STANDARDS 

    ICP Wrkg Cal Std

  • Item # 30TR31
  • Mfr. Model # ICP-WS-3-100
ICP Wrkg Cal Std
Qty
  • Web Price
    $129.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30TR31
Mfr. Model # ICP-WS-3-100
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item ICP Wrkg Cal Std
Concentration Varied
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade % Purity
Chemical Container Size 100mL
Shelf Life 12 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.