Check Availability
  • HIGH-PURITY STANDARDS 

    Fe+3 1000 ppm In 2 Percent HNO3

  • Item # 30TL72
  • Mfr. Model # 100026-7-250
Fe+3 1000 ppm In 2 Percent HNO3
Qty
  • Web Price
    $63.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30TL72
Mfr. Model # 100026-7-250
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Fe+3 1000 ppm In 2% HNO3
Concentration 1000 ppm
Chemical Formula HNO3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade % Purity
Chemical Container Size 250mL
Chemical Family Type Standards and Solutions
Shelf Life 18 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.