Check Availability
  • HIGH-PURITY STANDARDS 

    Diesel Range Organics, 5mL

  • Item # 20PH53
  • Mfr. Model # DRO-M10C A1-5
Diesel Range Organics, 5mL
Qty
  • Web Price
    $105.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20PH53
Mfr. Model # DRO-M10C A1-5
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Diesel Range Organics
Concentration 2000 micrograms/mL
Chemical Container Material Amber Glass
Chemical Container Type Vial
Chemical Grade % Purity
Chemical Container Size 5mL
Chemical Family Type Standards and Solutions
Shelf Life 36 mo.
Shipping Restrictions DOT-UN 2810 Toxic Liquid, Organic, N.O.S. (Dichloromethane Solution)
Special Information For TPH Analysis, C10-C28
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.