This item has been discontinued.  For alternate products call 1-800-217-6872.

  • HIGH-PURITY STANDARDS 

    Bromide 100 ppm In H2O

  • Item # 30TL90
  • Mfr. Model # IC-BR-250
Bromide 100 ppm In H2O

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30TL90
Mfr. Model # IC-BR-250
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Bromide 100 ppm In H2O
Concentration 100 ppm
Chemical Formula H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade % Purity
Chemical Container Size 250mL
Chemical Family Type Standards and Solutions
Shelf Life 18 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.