This item has been discontinued.  For alternate products call 1-800-217-6872.

  • HIGH-PURITY STANDARDS 

    Base Neutral Extractable Mixture, 1mL

  • Item # 20PH44
  • Mfr. Model # BNEM-M44C A1
Base Neutral Extractable Mixture, 1mL

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20PH44
Mfr. Model # BNEM-M44C A1
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Base Neutral Extractable Mixture
Concentration 1000 micrograms/mL
Chemical Container Material Amber Glass
Chemical Container Type Vial
Chemical Grade % Purity
Chemical Container Size 1mL
Chemical Family Type Standards and Solutions
Shelf Life 36 mo.
Shipping Restrictions DOT-UN 2810 Toxic Liquid, Organic, N.O.S. (Dichloromethane Solution)
Standards EPA 625/1625, 8270, CLP
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.