Check Availability
  • HIGH-PURITY STANDARDS 

    BTEX Mixture, 1mL

  • Item # 20PH45
  • Mfr. Model # BTEX-HM6C A1
BTEX Mixture, 1mL
Qty
  • Web Price
    $41.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20PH45
Mfr. Model # BTEX-HM6C A1
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item BTEX Mixture
Concentration 2000 micrograms/mL
Chemical Container Material Amber Glass
Chemical Container Type Vial
Chemical Grade % Purity
Chemical Container Size 1mL
Chemical Family Type Standards and Solutions
Shelf Life 12 mo.
Shipping Restrictions DOT-UN 1230 Methanol Solution
Standards EPA 602, 8021
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.