Check Availability
  • HIGH-PURITY STANDARDS 

    Acid Components, 1mL

  • Item # 20PH42
  • Mfr. Model # ACID-M16C A1
Acid Components, 1mL
Qty
  • Web Price
    $41.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20PH42
Mfr. Model # ACID-M16C A1
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Acid Components
Concentration 2000 micrograms/mL
Chemical Container Material Amber Glass
Chemical Container Type Vial
Chemical Grade % Purity
Chemical Container Size 1mL
Chemical Family Type Standards and Solutions
Shelf Life 36 mo.
Shipping Restrictions DOT-UN 2810 Toxic Liquid, Organic, N.O.S. (Dichloromethane Solution)
Standards EPA 625/1625, 8270, CLP
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.