Check Availability
  • HI-TECH DURAVENT 

    Rubber Tailpipe Adapter

  • Item # 3AYN4
  • Mfr. Model # 0651-0000-0005
Rubber Tailpipe Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AYN4
Mfr. Model # 0651-0000-0005
UNSPSC #40101506
Catalog Page 2537
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Tailpipe Adapter
Material Rubber
Inside Dia. (In.) 3.5
Outside Dia. (In.) 4.5
Width (In.) 3
Length (In.) 12
For Use With 3AYK3 - 3AYL3
* This product's country of origin is subject to change

Compliance and Restrictions